• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 3/8 inch long TX15

Article no.: 637553 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/8 in
    Profile size A 3.3 mm
    ⌀ drive end 18 mm
    Length 100 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637553 TX15
    EAN / GTIN 4062406235352
    Manufacturer number 637553 TX15

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart