{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Square drive | 3/8 in | |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension |
Article number | 635635 250 | |
EAN / GTIN | 4991644062362 | |
Manufacturer number | 3763-250 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extension, 3/8 inch “Wobble-Fix” 250 mm |
||
Square drive | 3/8 | 1/2 |
overall length | 250 | 250 |
Square with Wobble-Fix | with angle of inclination | with angle of inclination |
Type of product | Extension | Extension |