{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
Square drive | 3/8 in | |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension |
Article number | 635635 150 | |
EAN / GTIN | 4991644062355 | |
Manufacturer number | 3763-150 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extension, 3/8 inch “Wobble-Fix” 150 mm |
||
Square drive | 3/8 | 3/8 |
overall length | 150 | 150 |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension | Extension |