• The item cannot be ordered due to missing prices.

Extension, 1/4 inch “Wobble-Fix” 50 mm

Article no.: 632525 50
  • Square drive: 1/4
  • Square with Wobble-Fix: with angle of inclination

Product details

Technical Data

overall length 50 mm
Square drive 1/4 in
Square with Wobble-Fix with angle of inclination
Type of product Extension

Identification numbers & Classifications

Article number 632525 50
EAN / GTIN 4991644021024
Manufacturer number 2763-50

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
Two-stage extension. The wobble type extension clicks into place and allows up to 15° of movement.
“Blind” interlocking possible due to bevelled edges on male and female coupling.

Standard:

DIN 3123-B 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/4 inch “Wobble-Fix” 50 mm

Extension, 1/4 inch “Wobble-Fix” 50 mm

Square drive 1/4 1/4
overall length 50 50
Square with Wobble-Fix with angle of inclination with angle of inclination
Type of product Extension Extension

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart