{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 100 mm | |
Square drive | 1/4 in | |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension |
Article number | 632525 100 | |
EAN / GTIN | 4991644021048 | |
Manufacturer number | 2763-100 |
This article |
Recommendations |
|
---|---|---|
Extension, 1/4 inch “Wobble-Fix” 100 mm |
||
Square drive | 1/4 | 1/4 |
overall length | 100 | 100 |
Square with Wobble-Fix | with angle of inclination | with angle of inclination |
Type of product | Extension | Extension |