{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Standard | DIN 3122; DIN 3120 | |
overall length | 117 mm | |
No. of teeth | 22 | |
Working angle | 16.4 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Ratchet | |
USP1 | Reversible | |
USP2 | Working angle 16.4°, length 117 mm |
Article number | 632000 1/4 | |
EAN / GTIN | 4018754177738 | |
Manufacturer number | 11111010 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |