• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 13 pieces 6

Article no.: 630066 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/4 in
    Width across flats range, hexagon sockets 4-13 mm
    Length 227 mm
    Width 131 mm
    Height 57 mm
    Drive profile Hexagon socket
    with QuickRelease no
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630066 6
    EAN / GTIN 4018754261505
    Manufacturer number 96011119

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Application:

    For external hexagon screws / nuts with thread M2 − M8.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Socket single hexagon: 9 pcs. No. 631000 size 4; 5; 5.5; 6; 7; 8; 10; 11; 13
    Extensions: 2 pcs. No. 632400 size 50; 150
    Universal joint: 1 pc. No. 633500 size 1/4
    Ratchet: 1 pc. No. 632000 size 1/4
    Presented in: ABS plastic box

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart