{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX15 | |
Square drive | 1/4 in | |
Profile size A | 3.3 mm | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631809 TX15 | |
EAN / GTIN | 4062406265366 | |
Manufacturer number | 631809 TX15 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket for Torx® , 1/4 inch short TX15 |
||
⌀ drive end | 12.5 | 12 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 | 1/4 |
Length | 36 | 25 |
Torx® profile | TX15 | TX15 |
Profile size A | 3.3 | 3.3 |
Type of product | Socket insert | Socket insert |