• The item cannot be ordered due to missing prices.

Bit socket for Torx®, 1/4 inch short TX15

Article no.: 631813 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX15
Square drive 1/4 in
Profile size A 3.3 mm
⌀ drive end 12 mm
Length 25 mm
Drive profile Screwdriver for TORX® screws
Version short
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631813 TX15
EAN / GTIN 4062406235277
Manufacturer number 631813 TX15

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket for Torx®, 1/4 inch short TX15

Bit socket for Torx®, 1/4 inch short TX15

⌀ drive end 12 mm 12.5 mm
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/4 in 1/4 in
Length 25 mm 36 mm
Torx® profile TX15 TX15
Profile size A 3.3 mm 3.3 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart