• The item cannot be ordered due to missing prices.

Bit socket for Torx® , 1/4 inch short TX9

Article no.: 631801 TX9

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX9
    Square drive 1/4 in
    Profile size A 2.5 mm
    ⌀ drive end 11.6 mm
    Length 28 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631801 TX9
    EAN / GTIN 4018754001132
    Manufacturer number 01350009

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
    Square drive socket with hole to DIN 3120 D 6.3.

    Material:

    Chrome alloy steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Bit socket for Torx® , 1/4 inch short TX9

    Bit socket for Torx® , 1/4 inch short TX9

    ⌀ drive end 11.6 12.5 12.5
    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
    Square drive 1/4 1/4 1/4
    Length 28 36 100
    Torx® profile TX9 TX9 TX9
    Profile size A 2.5 2.5 2.5
    Type of product Socket insert Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart