{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Square drive | 1/4 in | |
Profile size A | 4.4 mm | |
⌀ drive end | 11.6 mm | |
Length | 28 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631801 TX25 | |
EAN / GTIN | 4018754001170 | |
Manufacturer number | 01350025 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket for Torx® , 1/4 inch short TX25 |
|||
⌀ drive end | 11.6 | 12.5 | 12.5 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 28 | 100 | 36 |
Torx® profile | TX25 | TX25 | TX25 |
Profile size A | 4.4 | 4.4 | 4.4 |
Type of product | Socket insert | Socket insert | Socket insert |