• The item cannot be ordered due to missing prices.

Screwdricer socket, hexagon, 1/4 inch, short imperial version 5/16 in

Article no.: 631722 5/16

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5/16 in
Square drive 1/4 in
⌀ drive end 12 mm
Length 36 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 631722 5/16
EAN / GTIN 4062406311179
Manufacturer number 631722 5/16

Description

Version:

Bit made of hard toughened steel, bright finish.
Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart