• The item cannot be ordered due to missing prices.

Screwdricer socket, hexagon, 1/4 inch, short imperial version 1/4 in

Article no.: 631722 1/4

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 1/4 in
    Square drive 1/4 in
    ⌀ drive end 12 mm
    Length 36 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631722 1/4
    EAN / GTIN 4062406311162
    Manufacturer number 631722 1/4

    Description

    Version:

    Bit made of hard toughened steel, bright finish.
    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart