{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 2 | |
Square drive | 1/4 in | |
for screw ⌀ | 3.1 mm - 5.2 mm | |
⌀ drive end | 12 mm | |
Length | 25 mm | |
Drive profile | Pozidriv screwdriver | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631633 2 | |
EAN / GTIN | 4062406235086 | |
Manufacturer number | 631633 2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket for Pozidriv, 1/4 inch 2 |
|||
⌀ drive end | 12 mm | 12.5 mm | 12 mm |
Square drive | 1/4 in | 1/4 in | 1/4 in |
for screw ⌀ | 3.1 mm - 5.2 mm | 3.1 mm - 5.2 mm | 3.1 mm - 5.2 mm |
Cross-head size | 2 | 2 | 2 |
Length | 25 mm | 36 mm | 25 mm |
Surface | chrome-plated | satin chrome-plated | chrome-plated |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |