• The item cannot be ordered due to missing prices.

Bit socket for Phillips, 1/4 inch, Cross-head size: 2

Article no.: 631623 2

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 2
Square drive 1/4 in
for screw ⌀ 3.1 mm - 5.2 mm
⌀ drive end 12 mm
Length 25 mm
Drive profile Screwdriver for Phillips
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631623 2
EAN / GTIN 4062406235048
Manufacturer number 631623 2

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket for Phillips, 1/4 inch, Cross-head size: 2

Bit socket for Phillips, 1/4 inch, Cross-head size: 2

⌀ drive end 12 mm 12.5 mm 12 mm
Drive profile Screwdriver for Phillips Screwdriver for Phillips Pozidriv screwdriver
Square drive 1/4 in 1/4 in 1/4 in
for screw ⌀ 3.1 mm - 5.2 mm 3.1 mm - 5.2 mm 3.1 mm - 5.2 mm
Cross-head size 2 2 2
Length 25 mm 36 mm 25 mm
Surface chrome-plated satin chrome-plated chrome-plated

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart