• The item cannot be ordered due to missing prices.

Bit socket for Phillips, 1/4 inch 4

Article no.: 631619 4

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 4
Square drive 1/4 in
for screw ⌀ 7.3 mm - 12.7 mm
⌀ drive end 12.5 mm
Length 36 mm
Drive profile Screwdriver for Phillips
Material Chrome vanadium steel
Surface satin chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631619 4
EAN / GTIN 4062406265205
Manufacturer number 631619 4

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket for Phillips, 1/4 inch  4

Bit socket for Phillips, 1/4 inch 4

⌀ drive end 12.5 mm 12 mm 12 mm
Drive profile Screwdriver for Phillips Pozidriv screwdriver Screwdriver for Phillips
for screw ⌀ 7.3 mm - 12.7 mm 7.3 mm - 12.7 mm 7.3 mm - 12.7 mm
Cross-head size 4 4 4
Length 36 mm 25 mm 25 mm
Material Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart