{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
Square drive | 1/4 in | |
for screw ⌀ | 2.1 mm - 3 mm | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Screwdriver for Phillips | |
Material | Chrome vanadium steel | |
Surface | satin chrome-plated | |
Type of product | Socket insert |
Article number | 631619 1 | |
EAN / GTIN | 4062406265175 | |
Manufacturer number | 631619 1 |
This article |
Recommendations |
||
---|---|---|---|
Bit socket for Phillips, 1/4 inch, Cross-head size: 1 |
|||
⌀ drive end | 12.5 mm | 12 mm | 12 mm |
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Pozidriv screwdriver |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Cross-head size | 1 | 1 | 1 |
Length | 36 mm | 25 mm | 25 mm |
Surface | satin chrome-plated | chrome-plated | chrome-plated |
Type of product | Socket insert | Socket insert | Socket insert |