{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/16 in | |
Square drive | 1/4 in | |
⌀ drive output end | 11.9 mm | |
Length | 50 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631452 5/16 | |
EAN / GTIN | 4062406311018 | |
Manufacturer number | 631452 5/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hex socket, 1/4 inch, long imperial version 5/16 in |
||||
⌀ drive output end | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 50 mm | 24.8 mm | 50 mm | 24.8 mm |
Surface | chrome-plated | chrome-plated | chrome-plated | chrome-plated |
Width across flats | 5/16 in | 5/16 in | 5/16 in | 5/16 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |