{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/8 in | |
Square drive | 1/4 in | |
⌀ drive output end | 14.5 mm | |
Length | 50 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631452 3/8 | |
EAN / GTIN | 4062406311032 | |
Manufacturer number | 631452 3/8 |