• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch, Width across flats: 3/16in

Article no.: 631105 3/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 3/16 in
Width across flats 4.76 mm
Square drive 1/4 in
⌀ drive output end 7.6 mm
Length 23 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 631105 3/16
EAN / GTIN 4018754001491
Manufacturer number 01530012

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS Drive profile.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/4 inch, Width across flats: 3/16in

Bi-hexagon socket, 1/4 inch, Width across flats: 3/16in

⌀ drive output end 7.6 mm 7.9 mm 7.9 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/4 in 1/4 in 1/4 in
Length 23 mm 50 mm 50 mm
Width across flats 3/16 in 3/16 in 3/16 in
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart