{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9/32 in | |
Width across flats | 7.14 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 10.7 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 631105 9/32 | |
EAN / GTIN | 4018754001521 | |
Manufacturer number | 01530018 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket, 1/4 inch, Width across flats: 9/32in |
|||||
⌀ drive output end | 10.7 mm | 11 mm | 11 mm | 11 mm | 11 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 23 mm | 24.8 mm | 50 mm | 24.8 mm | 50 mm |
Width across flats | 9/32 in | 9/32 in | 9/32 in | 9/32 in | 9/32 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |