{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/8 in | |
Square drive | 1/4 in | |
⌀ drive output end | 14.5 mm | |
Length | 24.8 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630962 3/8 | |
EAN / GTIN | 4062406310936 | |
Manufacturer number | 630962 3/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/4 inch imperial version 3/8 in |
||||
⌀ drive output end | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 24.8 mm | 24.8 mm | 50 mm | 50 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Width across flats | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |