• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch imperial version, Width across flats: 11/32in

Article no.: 630932 11/32

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11/32 in
Square drive 1/4 in
⌀ drive output end 13 mm
Length 24.8 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 630932 11/32
EAN / GTIN 4062406309640
Manufacturer number 630932 11/32

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square socket drive, with bore.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/4 inch imperial version, Width across flats: 11/32in

Bi-hexagon socket, 1/4 inch imperial version, Width across flats: 11/32in

⌀ drive output end 13 mm 13 mm 13 mm 13 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/4 in 1/4 in 1/4 in 1/4 in
Length 24.8 mm 50 mm 24.8 mm 50 mm
Width across flats 11/32 in 11/32 in 11/32 in 11/32 in
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart