• The item cannot be ordered due to missing prices.

Bi-hex socket, 1/4 inch, long imperial version 11/32 in

Article no.: 631442 11/32
  • Square drive: 1/4

Product details

Technical Data

Width across flats 11/32 in
Square drive 1/4 in
⌀ drive output end 13 mm
Length 50 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631442 11/32
EAN / GTIN 4062406309749

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive, with bore.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hex socket, 1/4 inch, long imperial version 11/32 in

Bi-hex socket, 1/4 inch, long imperial version 11/32 in

Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/4 1/4 1/4 1/4
Length 50 24.8 24.8 50
Surface chrome-plated chrome-plated chrome-plated chrome-plated
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Width across flats 11/32 11/32 11/32 11/32
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart