• The item cannot be ordered due to missing prices.

Socket set, TiN coated, 1/4 inch square drive 30 pieces

Article no.: 630340

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 30
Square drive 1/4 in
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging Plastic case with stand / tray for parts
Length 180 mm
Width 150 mm
Height 54 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for TORX® screws; Screwdriver for Phillips; Pozidriv screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630340
EAN / GTIN 4000896175475
Manufacturer number 854-2

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M8.
For Pozidriv and Phillips screws with threads M2.5 − M5 and internal Torx® screws with thread M3 − M6.

Supplied with:

Socket single hexagon: 12 pcs. size 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
Screwdriver bits hexagon
TiN-coated: 4 pcs. No. 631733 size 3; 4; 5; 6
Screwdriver bits for internal Torx®
TiN-coated: 5 pcs. size TX10; TX15; TX20; TX25; TX30
Screwdriver bits for Phillips,
TiN-coated: 2 pcs. size 1; 2
Screwdriver bits Pozidriv,
TiN-coated: 2 pcs. size 1; 2
Spinner handle: 1 pc.
Extensions: 2 pcs. size 55; 147 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: Plastic case with stand / tray for parts

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set, TiN coated, 1/4 inch square drive 30 pieces

Socket set, TiN coated, 1/4 inch square drive 30 pieces

Drive profile Hexagon socket; Hexagon socket; Screwdriver for TORX® screws; Screwdriver for Phillips; Pozidriv screwdriver Hexagon socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws Hexagon socket Surfacedrive; Screwdriver for Phillips; Pozidriv screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws
Square drive 1/4 in 1/4 in 1/4 in 1/4 in
Width 150 mm 147 mm 147 mm 174 mm
Height 54 mm 45 mm 45 mm 47 mm
Length 180 mm 257 mm 257 mm 357 mm
Width across flats range, hexagon wrenches 3-6 mm 3-8 mm 3-6 mm 3-6 mm
Type of product Socket spanner Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart