• The item cannot be ordered due to missing prices.

Modular box 150

Article no.: 630327 150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External dimension length 275 mm
External dimension width 125 mm
External dimension height 43 mm
Internal dimension length 366 mm
Internal dimension width 103 mm
Internal dimension height 33 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630327 150
EAN / GTIN 4062406754617
Manufacturer number 630327 150

Description

Version:

Empty box for No. 412474.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart