{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 275 mm | |
External dimension width | 125 mm | |
External dimension height | 43 mm | |
Length in G | 11 | |
Width in G | 5 | |
Internal dimension length | 266 mm | |
Internal dimension width | 103 mm | |
Internal dimension height | 33 mm | |
Type of product | Box |
Article number | 412474 MS150 | |
EAN / GTIN | 4062406698034 | |
Manufacturer number | 412474 MS150 |
This article |
Recommendations |
|
---|---|---|
Plastic box MS150 |
||
External dimension width | 125 | 125 |
External dimension length | 275 | 275 |
Internal dimension height | 33 | 27 |
Internal dimension length | 266 | 267 |
Width in G | 5 | 5 |
Type of product | Box | Box |
Length in G | 11 | 11 |