• The item cannot be ordered due to missing prices.

Modular box 2

Article no.: 630310 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External dimension length 260 mm
    External dimension width 132 mm
    External dimension height 45 mm
    Internal dimension length 254 mm
    Internal dimension width 120 mm
    Internal dimension height 35 mm
    Type of product Modular box

    Identification numbers & Classifications

    Article number 630310 2
    EAN / GTIN 4045197524287
    Manufacturer number 630310 2

    Description

    Suitable for:

    Sets up to Cat. 49 No. 630163; 630263; 630300; 630325; 633813; 639403; 639503.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Modular box  2

    Modular box 2

    External dimension width 132 128 147 149
    External dimension height 45 46 45 47
    External dimension length 260 172 257 257
    Internal dimension width 120 120 125 125
    Internal dimension height 35 36 37 37
    Internal dimension length 254 166 250 250
    Type of product Modular box Modular box Modular box Modular box

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart