• The item cannot be ordered due to missing prices.

Modular box, Type: 3-2

Article no.: 630310 3-2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 348 mm
External dimension width 170 mm
External dimension height 45 mm
Internal dimension length 342 mm
Internal dimension width 159 mm
Internal dimension height 36 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630310 3-2
EAN / GTIN 4045197721006
Manufacturer number 630310 3-2

Description

Suitable for:

Sets up to Cat. 49 No. 633913; 634025; 634313; 637663; 639453.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart