{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 150 mm | |
overall length | 257 mm | |
Type of product | Screwdriver |
Article number | 627511 8 | |
EAN / GTIN | 4045197951120 | |
Manufacturer number | 627511 8 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon ball point screwdriver, with power grip, Hexagon: 8mm |
|||
overall length | 257 mm | 295 mm | 300 mm |
Blade length | 150 mm | 180 mm | 180 mm |
Hexagon | 8 mm | 8 mm | 8 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |