{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 120 mm | |
overall length | 210 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627453 4 | |
Manufacturer number | 627453 4 |