{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 113×9 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627381 2,5 | |
EAN / GTIN | 7610733282883 | |
Manufacturer number | PB 2222.L 2,5 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench 90°– 100°, long, with ball point and short arm chrome-plated 2,5 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Hexagon | 2.5 | 2.5 |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel |
Stock length | 113×9 | 112×18 |
Type of product | Screwdrivers | Screwdriver |