{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Material | PB Swiss Tools special alloy. | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Packaging | Plastic clip | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627386 9 | |
EAN / GTIN | 7610733282845 | |
Manufacturer number | PB 2222.LH-10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench set 90°– 100°, long, with ball point and short arm chrome-plated 9 |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 9 | 9 |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Surface | chrome-plated | |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel |
Type of product | Screwdrivers | Screwdriver |