• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long and short arm, with ball point powder-coated 5 mm

Article no.: 627372 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Material PB Swiss Tools special alloy
Stock length 170×16 mm
Drive profile Hexagon screwdriver
Surface chromium-plated over nickel; powder-coated
Ball point on the long arm yes
100-degree angle yes
short arm yes
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627372 5
EAN / GTIN 7610733243723
Manufacturer number 2212.L 5 OR

Description

Version:

L-form shaft, ball point can be applied up to an angle of 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

Application:

Thanks to the short arm and the angle of 100°, can reach even into places where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart