{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Material | Chrome vanadium steel | |
Stock length | 129×23 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627323 3 | |
EAN / GTIN | 4062406377144 | |
Manufacturer number | 627323 3 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long nickel-plated, Hexagon: 3mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes |
Stock length | 129×23 mm | 129×23 mm | 126×20 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |