• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long nickel-plated 1,5 mm

Article no.: 627323 1,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 1.5 mm
    Material Chrome vanadium steel
    Stock length 91.5×15.5 mm
    Drive profile Hexagon screwdriver
    Surface nickel-plated
    Long version yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627323 1,5
    EAN / GTIN 4062406377113
    Manufacturer number 627323 1,5

    Description

    Version:

    L-form shaft; ball point can be applied up to an angle of 30°.
    Chrome vanadium steel, through hardened (toughened), nickel plated.

    Note:

    HOLEX offset screwdrivers including imperial sizes are available from our eShop (No. 627328).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart