{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 9 | |
Material | PB Swiss Tools special alloy. | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Type of shank | round, knurled | |
Socket size | 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 | |
Width across flats | metric | |
Packaging | Plastic clip | |
Colour coding | no | |
Shank sheathed in plastic | no | |
Ball point on the long arm | yes | |
100-degree angle | no | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627191 9 | |
EAN / GTIN | 7610733265282 | |
Manufacturer number | 3212.LH-10 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench set, long with knurling, Number of screwdrivers: 9 |
||
100-degree angle | no | no |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 9 | 9 |
Colour coding | no | no |
Ball point on the long arm | yes | no |
Packaging | Plastic clip | Plastic clip |
Type of product | Screwdriver | Screwdriver |