• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, long with knurling, Number of screwdrivers: 7

Article no.: 627191 7

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Safety L-wrench
Number of screwdrivers 7
Material PB Swiss Tools special alloy.
Drive profile Hexagon screwdriver
Surface chrome-plated
Type of shank round, knurled
Width across flats metric
Colour coding no
Shank sheathed in plastic no
Ball point on the long arm yes
100-degree angle no
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627191 7
EAN / GTIN 7610733273546
Manufacturer number 3212.LH-6

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Advantage:

The knurling to ISO 13444 type B increases the grip in wet or oily environments and thus enhances safety.

Content:

1 each L-wrench No. 627190: Sizes 1.5; 2; 2.5; 3; 4; 5; 6
Stored in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart