{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7/32 in | |
Stock length | 168×32 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627170 7/32 | |
EAN / GTIN | 7610733203871 | |
Manufacturer number | 212Z.L 7/32 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 7/32in |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Hexagon | 7/32 in | 7/32 in | 7/32 in | 7/32 in |
Stock length | 168×32 mm | 91×36 mm | 176×36 mm | 142.5×32.5 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |