{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/16 in | |
Stock length | 150×29 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627170 3/16 | |
EAN / GTIN | 7610733203864 | |
Manufacturer number | 212Z.L 3/16 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 3/16in |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | ||
Long version | no | ||
Hexagon | 3/16 in | 3/16 in | 3/16 in |
Material | Chrome vanadium steel | ||
Stock length | 150×29 mm | 85×33 mm | 133×32 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |