{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/8 in | |
Material | Chrome vanadium steel | |
Stock length | 234×50 mm | |
Drive profile | Hexagon screwdriver | |
Surface | manganese phosphated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 626128 3/8 | |
EAN / GTIN | 4062406319250 | |
Manufacturer number | 626128 3/8 |