{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chrome vanadium steel | |
Stock length | 102×18 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 626125 2 | |
EAN / GTIN | 4045197921963 | |
Manufacturer number | 626125 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |