{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chrome vanadium steel | |
Stock length | 262×57 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 626125 12 | |
EAN / GTIN | 4045197922052 | |
Manufacturer number | 626125 12 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench, long phosphated 12 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes |
Material | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 262×57 | 262×57 |
Type of product | Screwdrivers | Screwdrivers |