{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX® Stubby | |
Torx® profile | TX25 | |
Blade length | 25 mm | |
overall length | 79 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Type of product | Screwdriver |
Article number | 625860 TX25 | |
EAN / GTIN | 4013288212276 | |
Manufacturer number | 05008859001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, short, Torx® profile: TX25 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 79 mm | 187 mm |
Blade length | 25 mm | 80 mm |
Torx® profile | TX25 | TX25 |
Type of product | Screwdriver | Screwdriver |