• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, short TX10

Article no.: 625860 TX10

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 367 TORX® Stubby
    Torx® profile TX10
    Blade length 25 mm
    overall length 79 mm
    Drive profile Screwdriver for TORX® screws
    Material of blade high-quality tool steel
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625860 TX10
    EAN / GTIN 4013288212245
    Manufacturer number 05008856001

    Description

    Version:

    Kraftform handle made of impact-resistant plastic with integral soft zones.
    Blade of high-alloy tool steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart