• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, long with retainer function TX25

Article no.: 625590 TX25

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 367 TORX® HF
Torx® profile TX25
Blade length 300 mm
overall length 405 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625590 TX25
EAN / GTIN 4013288138408
Manufacturer number 05028071001

Description

Version:

Kraftform handle with integral soft zones. Blade of high-quality tool steel, surface matt chrome-plated, tips chemically nickel plated. The tapered Torx® HF profile reliably retains all Torx® screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart