{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX® HF | |
Torx® profile | TX20 | |
Blade length | 300 mm | |
overall length | 398 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Type of product | Screwdrivers |
Article number | 625590 TX20 | |
EAN / GTIN | 4013288138415 | |
Manufacturer number | 05028070001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |