• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX7

Article no.: 625500 TX7

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 367 TORX®
Torx® profile TX7
Blade length 60 mm
overall length 130 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Material of handle impact-resistant plastic with integral soft zones
Surface matt chrome plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625500 TX7
EAN / GTIN 4013288175168
Manufacturer number 05028002001

Description

Version:

Kraftform handle with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®  TX7

Screwdriver for Torx® TX7

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws with hole
overall length 130 147 142
Blade length 60 60 60
Material of blade high-quality tool steel Chrome vanadium special steel
Bore in the Torx® profile yes
Torx® profile TX7 TX7 TX7
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart