• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX6

Article no.: 625500 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 367 TORX®
    Torx® profile TX6
    Blade length 60 mm
    overall length 130 mm
    Drive profile Screwdriver for TORX® screws
    Material of blade high-quality tool steel
    Material of handle impact-resistant plastic with integral soft zones
    Surface matt chrome plated
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625500 TX6
    EAN / GTIN 4013288004185
    Manufacturer number 05028001001

    Description

    Version:

    Kraftform handle with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Screwdriver for Torx®  TX6

    Screwdriver for Torx® TX6

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    overall length 130 147
    Blade length 60 60
    Material of handle impact-resistant plastic with integral soft zones Multi-component plastic
    Material of blade high-quality tool steel
    Torx® profile TX6 TX6
    Type of product Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart