{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX6 | |
Blade length | 60 mm | |
overall length | 105 mm | |
Drive profile | Screwdriver for TORX® screws | |
Point | black | |
Type of product | Screwdrivers |
Article number | 625201 TX6 | |
EAN / GTIN | 7610733287482 | |
Manufacturer number | 1406.6-60 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Torx®, with T-handle TX6 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 105 | 70 | 146 |
Blade length | 60 | 35 | 100 |
Surface | nickel-plated and chrome-plated | ||
Point | black | black | black |
Torx® profile | TX6 | TX6 | TX6 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |